Cord Grip, Alum, 3/4" NPT, .750-.875, Mesh
Mfr # RSR-2314-E
Zoro # G7203170
product price: $72.59
/eaSold in multiples of 2 for $145.18
Key Features
Thread Size
44989
Cord Grip Type
Straight
Body Material
Aluminum
Bushing Material
Neoprene
Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSR-2314-E
Zoro #
G7203170
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
44989
Form Size
4
Conduit Size
44989
D Dimension (in)
1.37
A Dimension (in)
0.81
E Dimension (in)
1.72
Maximum Knock Out Size (in)
1.141
B Dimension (in)
0.57
Inside Body Diameter / Body Bore
0.81
C Dimension (in)
1.49
Description
Cord Grip,Alum,3/4 In. NPT,.750-.875,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.