Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Alum, 3/4" NPT, .812-.938, Mesh

  • Mfr # RSR-2315-E

  • Zoro # G7203231


product price: $80.79
/ea
Sold in multiples of 2 for $161.58
Free Shipping & Returns

Key Features

Thread Size
44989
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Connector Material
Aluminum
Clearance Hole (in)
1.141
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-2315-E
Zoro #
G7203231
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44989
C Dimension (in)
1.49
Inside Body Diameter / Body Bore
0.81
Maximum Knock Out Size (in)
1.141
Form Size
4
Conduit Size
44989
E Dimension (in)
1.72
A Dimension (in)
0.81
D Dimension (in)
1.37
B Dimension (in)
0.57

Details

Item
Cord Grip,Alum,3/4" NPT,.812-.938,Mesh
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-40
Connector Material
Aluminum
Clearance Hole (in)
1.141
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (F)
-40
Bushing Holes
1
CSA Specification
28985
Maximum Operating Temperature (F)
250
Hazardous Class/Division
Class 1, Div 2"
Cable Range
.812 - .938
Thread Type
NPT
Max Cable Range over Jacket (in)
0.938
Min Cable Range over Jacket (in)
0.812
Bushing Material
Neoprene
Flammability Rating
UL 94HB
UL Specification
E53599
Body Material
Aluminum

Description

Cord Grip,Alum,3/4 In. NPT,.812-.938,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.