Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125

  • Mfr # RSR-45518

  • Zoro # G7200459


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1.5
Conduit Size
1.5
Thread type
NPT
Connector Material
Aluminum
Maximum Knock Out Size (in)
2.016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-45518
Zoro #
G7200459
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1.5
Conduit Size
1.5
Maximum Knock Out Size (in)
2.016
B Dimension (in)
0.69
C Dimension (in)
3.19
E Dimension (in)
2.13
Form Size
5
Inside Body Diameter / Body Bore
1.505
D Dimension (in)
4.41
F Dimension (in)
2.47
A Dimension (in)
1.4

Details

Item
Cord Grip,Alum,45 deg.,1-1/2",1.00-1.125
Thread type
NPT
Connector Material
Aluminum
Maximum Operating Temperature (F)
250
Body Material
Aluminum
Hazardous Class/Division
Class 1, Div 2"
CSA Specification
28985
Bushing Holes
1
Max Cable Range over Jacket (in)
1.125
Minimum Operating Temperature (C)
-40
Cord Grip Type
Straight
Cable Range
1.00 - 1.125
Min Cable Range over Jacket (in)
1
Clearance Hole (in)
2.016
Minimum Operating Temperature (F)
-40
Flammability Rating
UL 94V-2
Maximum Operating Temperature (C)
121
Bushing Material
Neoprene
UL Specification
E53599

Description

Cord Grip,Alum,45 deg.,1-1/2 In.,1.00-1.125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.