Zoro Homepage

Cord Grip, Alum, 45 deg., 1-1/4", 1.00-1.125

  • Mfr # RSR-45418

  • Zoro # G7200212


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1.25
Conduit Size
1.25
D Dimension (in)
4.41
Minimum Operating Temperature (C)
-40
C Dimension (in)
3.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-45418
Zoro #
G7200212
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1.25
Conduit Size
1.25
D Dimension (in)
4.41
C Dimension (in)
3.19
B Dimension (in)
0.69
F Dimension (in)
2.47
E Dimension (in)
2.13
Inside Body Diameter / Body Bore
1.32
Maximum Knock Out Size (in)
1.766
A Dimension (in)
1.28
Form Size
5

Details

Item
Cord Grip,Alum,45 deg.,1-1/4",1.00-1.125
Minimum Operating Temperature (C)
-40
Min Cable Range over Jacket (in)
1
Hazardous Class/Division
Class 1, Div 2"
Bushing Holes
1
Thread type
NPT
Cable Range
1.00 - 1.125
Minimum Operating Temperature (F)
-40
Bushing Material
Neoprene
Maximum Operating Temperature (F)
250
Clearance Hole (in)
1.766
Body Material
Aluminum
Cord Grip Type
Straight
CSA Specification
28985
Maximum Operating Temperature (C)
121
Connector Material
Aluminum
Flammability Rating
UL 94V-2
Max Cable Range over Jacket (in)
1.125

Description

Cord Grip,Alum,45 deg.,1-1/4 In.,1.00-1.125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.