Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Alum, 45 deg., 1-1/4", .750-.875

  • Mfr # RSR-45414

  • Zoro # G7200127


product price: $74.69
/ea

Key Features

Thread Size
1.25
Conduit Size
1.25
Minimum Operating Temperature (C)
-40
Cord Grip Type
Straight
C Dimension (in)
3.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-45414
Zoro #
G7200127
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1.25
Conduit Size
1.25
C Dimension (in)
3.19
Inside Body Diameter / Body Bore
1.32
F Dimension (in)
2.47
D Dimension (in)
4.41
A Dimension (in)
1.28
Form Size
5
Maximum Knock Out Size (in)
1.766
E Dimension (in)
2.13
B Dimension (in)
0.69

Details

Item
Cord Grip,Alum,45 deg.,1-1/4",.750-.875
Minimum Operating Temperature (C)
-40
Cord Grip Type
Straight
Max Cable Range over Jacket (in)
0.875
Minimum Operating Temperature (F)
-40
Body Material
Aluminum
Min Cable Range over Jacket (in)
0.75
Flammability Rating
UL 94V-2
Clearance Hole (in)
1.766
Maximum Operating Temperature (F)
250
Bushing Holes
1
Thread type
NPT
CSA Specification
28985
Hazardous Class/Division
Class 1, Div 2"
Bushing Material
Neoprene
Connector Material
Aluminum
Cable Range
.750 - .875
Maximum Operating Temperature (C)
121
UL Specification
E53599

Description

Cord Grip,Alum,45 deg.,1-1/4 In.,.750-.875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.