Zoro Homepage

Cord Grip, Alum, 45 deg., 1/2", .438-.500

  • Mfr # RSR-45108

  • Zoro # G7200011


product price: $9.39
/ea
Sold in multiples of 8 for $75.12

Key Features

Thread Size
44928
Conduit Size
44928
Inside Body Diameter / Body Bore
0.595
Minimum Operating Temperature (C)
-40
D Dimension (in)
2.39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-45108
Zoro #
G7200011
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44928
Conduit Size
44928
Inside Body Diameter / Body Bore
0.595
D Dimension (in)
2.39
C Dimension (in)
1.88
B Dimension (in)
0.56
A Dimension (in)
0.58
F Dimension (in)
1.26
E Dimension (in)
1.03
Form Size
2
Maximum Knock Out Size (in)
0.906

Details

Item
Cord Grip,Alum,45 deg.,1/2",.438-.500
Minimum Operating Temperature (C)
-40
Bushing Material
Neoprene
Connector Material
Aluminum
Min Cable Range over Jacket (in)
0.438
Flammability Rating
UL 94V-2
Max Cable Range over Jacket (in)
0.5
Minimum Operating Temperature (F)
-40
Cord Grip Type
Straight
Maximum Operating Temperature (F)
250
Clearance Hole (in)
0.906
Maximum Operating Temperature (C)
121
Thread type
NPT
CSA Specification
28985
Bushing Holes
1
Body Material
Aluminum
Hazardous Class/Division
Class 1, Div 2"
Cable Range
.438 - .500
UL Specification
E53599

Description

Cord Grip,Alum,45 deg.,1/2 In.,.438-.500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.