Zoro Homepage

Cord Grip, Alum, 45 deg., 1/2", .500-.562

  • Mfr # RSR-45109

  • Zoro # G7200057


product price: $9.19
/ea
Sold in multiples of 8 for $73.52

Key Features

Thread Size
44928
Conduit Size
44928
Flammability Rating
UL 94V-2
Cord Grip Type
Straight
Connector Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-45109
Zoro #
G7200057
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44928
Conduit Size
44928
Maximum Knock Out Size (in)
0.906
A Dimension (in)
0.58
B Dimension (in)
0.56
F Dimension (in)
1.26
D Dimension (in)
2.39
E Dimension (in)
1.03
Form Size
2
C Dimension (in)
1.88
Inside Body Diameter / Body Bore
0.595

Details

Item
Cord Grip,Alum,45 deg.,1/2",.500-.562
Flammability Rating
UL 94V-2
Cord Grip Type
Straight
Connector Material
Aluminum
Minimum Operating Temperature (C)
-40
Thread type
NPT
Maximum Operating Temperature (F)
250
Bushing Holes
1
CSA Specification
28985
Hazardous Class/Division
Class 1, Div 2"
Min Cable Range over Jacket (in)
0.5
Max Cable Range over Jacket (in)
0.562
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (F)
-40
Body Material
Aluminum
Bushing Material
Neoprene
Clearance Hole (in)
0.906
Cable Range
.500 - .562
UL Specification
E53599

Description

Cord Grip,Alum,45 deg.,1/2 In.,.500-.562

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.