Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Alum, 90 deg., 1-1/2", .568-.688

  • Mfr # RSR-9511

  • Zoro # G7200888


product price: $34.49
/ea
Sold in multiples of 3 for $103.47

Key Features

Thread Size
1.5
Conduit Size
1.5
Thread type
NPT
Max Cable Range over Jacket (in)
0.688
Min Cable Range over Jacket (in)
0.568
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-9511
Zoro #
G7200888
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1.5
Conduit Size
1.5
B Dimension (in)
0.69
G Dimension (in)
2.69
Inside Body Diameter / Body Bore
1.45
C Dimension (in)
3.19
E Dimension (in)
2.13
Form Size
5
F Dimension (in)
2.47
Maximum Knock Out Size (in)
2.016
D Dimension (in)
4.41
A Dimension (in)
1.4

Details

Item
Cord Grip,Alum,90 deg.,1-1/2",.568-.688
Thread type
NPT
Max Cable Range over Jacket (in)
0.688
Min Cable Range over Jacket (in)
0.568
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (C)
121
Maximum Operating Temperature (F)
250
Cord Grip Type
90 Degree
Connector Material
Aluminum
Minimum Operating Temperature (F)
-40
Bushing Holes
1
Body Material
Aluminum
CSA Specification
28985
Clearance Hole (in)
2.016
Hazardous Class/Division
Class 1, Div 2"
Cable Range
.568 - .688
Bushing Material
Neoprene
Flammability Rating
UL 94V-2
UL Specification
E53599

Description

Cord Grip,Alum,90 deg.,1-1/2 In.,.568-.688

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.