Zoro Homepage

Cord Grip, Alum, 90 deg., 1-1/4", .688-.812

  • Mfr # RSR-9413

  • Zoro # G7200879


product price: $32.39
/ea
Sold in multiples of 3 for $97.17

Key Features

Thread Size
1.25
Conduit Size
1.25
Cord Grip Type
90 Degree
G Dimension (in)
2.69
Bushing Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-9413
Zoro #
G7200879
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1.25
Conduit Size
1.25
G Dimension (in)
2.69
Form Size
5
A Dimension (in)
1.28
E Dimension (in)
2.13
F Dimension (in)
2.47
Maximum Knock Out Size (in)
1.766
C Dimension (in)
3.19
B Dimension (in)
0.69
Inside Body Diameter / Body Bore
1.35
D Dimension (in)
4.41

Details

Item
Cord Grip,Alum,90 deg.,1-1/4",.688-.812
Cord Grip Type
90 Degree
Bushing Holes
1
Bushing Material
Neoprene
Connector Material
Aluminum
Cable Range
.688 - .812
Hazardous Class/Division
Class 1, Div 2"
Thread type
NPT
Minimum Operating Temperature (C)
-40
Max Cable Range over Jacket (in)
0.812
Minimum Operating Temperature (F)
-40
CSA Specification
28985
Flammability Rating
UL 94V-2
Clearance Hole (in)
1.766
Body Material
Aluminum
Maximum Operating Temperature (C)
121
Maximum Operating Temperature (F)
250
Min Cable Range over Jacket (in)
0.688
UL Specification
E53599

Description

Cord Grip,Alum,90 deg.,1-1/4 In.,.688-.812

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.