Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Alum, 90 deg., 1", .875-1.00

  • Mfr # RSR-9316

  • Zoro # G7200903


product price: $13.96
/ea
Sold in multiples of 5 for $69.80

Key Features

Thread Size
1
Conduit Size
1
Connector Material
Aluminum
Bushing Holes
1
E Dimension (in)
1.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-9316
Zoro #
G7200903
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1
Conduit Size
1
E Dimension (in)
1.44
A Dimension (in)
0.99
C Dimension (in)
2.41
B Dimension (in)
0.63
Form Size
4
Maximum Knock Out Size (in)
1.406
Inside Body Diameter / Body Bore
1
G Dimension (in)
2
F Dimension (in)
1.74
D Dimension (in)
3.13

Details

Item
Cord Grip,Alum,90 deg.,1",.875-1.00
Connector Material
Aluminum
Bushing Holes
1
Maximum Operating Temperature (C)
121
Cable Range
.875 - 1.00
Max Cable Range over Jacket (in)
1
Clearance Hole (in)
1.406
Bushing Material
Neoprene
Cord Grip Type
90 Degree
Body Material
Aluminum
Minimum Operating Temperature (C)
-40
Minimum Operating Temperature (F)
-40
Flammability Rating
UL 94V-2
CSA Specification
28985
Maximum Operating Temperature (F)
250
Min Cable Range over Jacket (in)
0.875
Thread type
NPT
Hazardous Class/Division
Class 1, Div 2"
UL Specification
E53599

Description

Cord Grip,Alum,90 deg.,1 In.,.875-1.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.