Zoro Homepage

Cord Grip, Alum, 90 deg., 2", 1.438-1.562

  • Mfr # RSR-9625

  • Zoro # G7201070


product price: $75.79
/ea
Sold in multiples of 2 for $151.58
Free Shipping & Returns

Key Features

Thread Size
2
Conduit Size
2
Hazardous Class/Division
Class 1, Div 2"
Maximum Operating Temperature (C)
121
C Dimension (in)
4.03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-9625
Zoro #
G7201070
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2
Conduit Size
2
C Dimension (in)
4.03
E Dimension (in)
2.81
Inside Body Diameter / Body Bore
1.97
B Dimension (in)
0.81
Maximum Knock Out Size (in)
2.5
Form Size
6
G Dimension (in)
3.19
A Dimension (in)
1.9
F Dimension (in)
2.97
D Dimension (in)
5.56

Details

Item
Cord Grip,Alum,90 deg.,2",1.438-1.562
Hazardous Class/Division
Class 1, Div 2"
Maximum Operating Temperature (C)
121
Connector Material
Aluminum
Min Cable Range over Jacket (in)
1.438
Bushing Material
Neoprene
Max Cable Range over Jacket (in)
1.562
Cord Grip Type
90 Degree
Clearance Hole (in)
2.5
CSA Specification
28985
Bushing Holes
1
Cable Range
1.438 - 1.562
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (C)
-40
Thread type
NPT
Minimum Operating Temperature (F)
-40
Flammability Rating
UL 94V-2
Body Material
Aluminum
UL Specification
E53599

Description

Cord Grip,Alum,90 deg.,2 In.,1.438-1.562

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.