Zoro Homepage

Cord Grip, Alum, 90 deg., 3/8", .188-.250

  • Mfr # RSR-9004

  • Zoro # G7200580


product price: $11.79
/ea
Sold in multiples of 7 for $82.53

Key Features

Thread Size
44993
Conduit Size
44993
Min Cable Range over Jacket (in)
0.188
Connector Material
Aluminum
Form Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-9004
Zoro #
G7200580
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44993
Conduit Size
44993
Form Size
1
Inside Body Diameter / Body Bore
0.45
A Dimension (in)
0.45
B Dimension (in)
0.44
F Dimension (in)
0.96
Maximum Knock Out Size (in)
0.701
G Dimension (in)
1.31
D Dimension (in)
2
C Dimension (in)
1.51
E Dimension (in)
0.98

Details

Item
Cord Grip,Alum,90 deg.,3/8",.188-.250
Min Cable Range over Jacket (in)
0.188
Connector Material
Aluminum
CSA Specification
28985
Bushing Material
Neoprene
Flammability Rating
UL 94V-2
Max Cable Range over Jacket (in)
0.25
Minimum Operating Temperature (F)
-40
Hazardous Class/Division
Class 1, Div 2"
Maximum Operating Temperature (C)
121
Cable Range
.188 - .250
Cord Grip Type
90 Degree
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (C)
-40
Clearance Hole (in)
0.701
Body Material
Aluminum
Bushing Holes
1
Thread type
NPT
UL Specification
E53599

Description

Cord Grip,Alum,90 deg.,3/8 In.,.188-.250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.