Zoro Homepage

Cord Grip, Alum, 90 deg., 3/8", .250-.312

  • Mfr # RSR-9005

  • Zoro # G7200553


product price: $13.79
/ea
Sold in multiples of 7 for $96.53

Key Features

Thread Size
44993
Conduit Size
44993
Max Cable Range over Jacket (in)
0.312
Minimum Operating Temperature (C)
-40
Bushing Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-9005
Zoro #
G7200553
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
44993
Conduit Size
44993
E Dimension (in)
0.98
Form Size
1
Inside Body Diameter / Body Bore
0.45
Maximum Knock Out Size (in)
0.701
D Dimension (in)
2
G Dimension (in)
1.31
F Dimension (in)
0.96
A Dimension (in)
0.45
C Dimension (in)
1.51
B Dimension (in)
0.44

Details

Item
Cord Grip,Alum,90 deg.,3/8",.250-.312
Max Cable Range over Jacket (in)
0.312
Minimum Operating Temperature (C)
-40
Bushing Holes
1
Min Cable Range over Jacket (in)
0.25
Maximum Operating Temperature (F)
250
Body Material
Aluminum
Thread type
NPT
CSA Specification
28985
Cable Range
.250 - .312
Cord Grip Type
90 Degree
Maximum Operating Temperature (C)
121
Minimum Operating Temperature (F)
-40
Clearance Hole (in)
0.701
Flammability Rating
UL 94V-2
Connector Material
Aluminum
Bushing Material
Neoprene
Hazardous Class/Division
Class 1, Div 2"

Description

Cord Grip,Alum,90 deg.,3/8 In.,.250-.312

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.