Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Blk, Polyamide, 1", .47-.79

  • Mfr # RD29NA-BK

  • Zoro # G7204281


product price: $3.89
/ea
Sold in multiples of 15 for $58.35

Key Features

Cord Grip Type
Straight
B Dimension (in)
0.7
Minimum Operating Temperature (F)
-4
A Dimension (in)
1.36
Minimum Operating Temperature (C)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD29NA-BK
Zoro #
G7204281
UPC #
-
Country of Origin
Turkey

Dimensions

B Dimension (in)
0.7
A Dimension (in)
1.36
C Dimension (in)
1.65
Thread Size
1
Inside Body Diameter / Body Bore
1.03
Maximum Knock Out Size (in)
1.406

Details

Item
Cord Grip,Blk,Polyamide,1",.47-.79
Cord Grip Type
Straight
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
Min Cable Range over Jacket (in)
0.7
Thread Type
NPT
Connector Material
Polyamide
Cable Range
.70 - .98
Bushing Holes
1
IP Rating
IP68
CSA Specification
115116
Clearance Hole (in)
1.406
Select Color
Black
Bushing Material
Neoprene
UL Specification
E199260
Maximum Operating Temperature (F)
176
Body Material
Polyamide
Maximum Operating Temperature (C)
80
NEMA Rating
6
Max Cable Range over Jacket (in)
0.98

Description

Cord Grip,Blk,Polyamide,1 In.,.47-.79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.