Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Blk, Polyamide, 1", .70-.98

  • Mfr # RD21NA-BK

  • Zoro # G7204290


product price: $2.59
/ea
Sold in multiples of 29 for $75.11

Key Features

Conduit Size
44989
Cord Grip Type
Straight
CSA Specification
115116
Minimum Operating Temperature (C)
-20
Bushing Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RD21NA-BK
Zoro #
G7204290
UPC #
-
Country of Origin
Turkey

Dimensions

Conduit Size
44989
Thread Size
44989
Maximum Knock Out Size (in)
1.141
A Dimension (in)
1.09
C Dimension (in)
1.3
B Dimension (in)
0.59
Inside Body Diameter / Body Bore
0.748

Details

Item
Cord Grip,Blk,Polyamide,1",.70-.98
Cord Grip Type
Straight
CSA Specification
115116
Minimum Operating Temperature (C)
-20
Bushing Holes
1
Clearance Hole (in)
1.141
NEMA Rating
6
IP Rating
IP68
Body Material
Polyamide
Minimum Operating Temperature (F)
-4
Select Color
Black
UL Specification
E199260
Connector Material
Polyamide
Maximum Operating Temperature (F)
176
Max Cable Range over Jacket (in)
0.71
Maximum Operating Temperature (C)
80
Thread Type
NPT
Bushing Material
Neoprene
Min Cable Range over Jacket (in)
0.51
Cable Range
.51 - .71

Description

Cord Grip,Blk,Polyamide,1 In.,.70-.98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.