Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Blk, Polyamide, 1/2", .39-.55

  • Mfr # RD29NA-GY

  • Zoro # G7204360


product price: $4.69
/ea
Sold in multiples of 15 for $70.35

Key Features

Cord Grip Type
Straight
Min Cable Range over Jacket (in)
0.7
Body Material
Polyamide
Maximum Knock Out Size (in)
1.406
Maximum Operating Temperature (C)
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD29NA-GY
Zoro #
G7204360
UPC #
-
Country of Origin
Turkey

Dimensions

Maximum Knock Out Size (in)
1.406
Thread Size
1
Inside Body Diameter / Body Bore
1.03
A Dimension (in)
1.36
B Dimension (in)
0.7
C Dimension (in)
1.65

Details

Item
Cord Grip,Blk,Polyamide,1/2",.39-.55
Cord Grip Type
Straight
Min Cable Range over Jacket (in)
0.7
Body Material
Polyamide
Maximum Operating Temperature (C)
80
Bushing Holes
1
CSA Specification
115116
Clearance Hole (in)
1.406
Select Color
Gray
Bushing Material
Neoprene
UL Specification
E199260
NEMA Rating
6
Thread Type
NPT
Max Cable Range over Jacket (in)
0.98
IP Rating
IP68
Cable Range
.70 - .98
Minimum Operating Temperature (C)
-20
Connector Material
Polyamide
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (F)
176

Description

Cord Grip,Blk,Polyamide,1/2 In.,.39-.55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.