Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Blk, Polyamide, M16, .19-.39

  • Mfr # RD16MA-BK

  • Zoro # G7204117


product price: $1.69
/ea
Sold in multiples of 34 for $57.46

Key Features

Thread Size
M16
NEMA Rating
6
Minimum Operating Temperature (F)
-4
IP Rating
IP68
Maximum Knock Out Size (in)
0.664
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD16MA-BK
Zoro #
G7204117
UPC #
-
Country of Origin
Turkey

Dimensions

Thread Size
M16
Maximum Knock Out Size (in)
0.664
C Dimension (in)
0.86
B Dimension (in)
0.39
A Dimension (in)
0.63

Details

NEMA Rating
6
Item
Cord Grip,Blk,Polyamide,M16,.19-.39
Minimum Operating Temperature (F)
-4
IP Rating
IP68
Thread type
Metric
Maximum Operating Temperature (F)
176
Maximum Operating Temperature (C)
80
Max Cable Range over Jacket (in)
0.39
Cable Range
.19 - .39
Select Color
Black
Bushing Holes
1
CSA Specification
115116
Connector Material
Polyamide
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-20
Clearance Hole (in)
0.664
Bushing Material
Neoprene
Body Material
Polyamide
Min Cable Range over Jacket (in)
0.19
UL Specification
E199260

Description

Cord Grip,Blk,Polyamide,M16,.19-.39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.