Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Blk, Polyamide, M25, .51-.70

  • Mfr # RD25MA-BK

  • Zoro # G7204239


product price: $2.19
/ea
Sold in multiples of 27 for $59.13

Key Features

Thread Size
M25
NEMA Rating
6
Thread type
Metric
Connector Material
Polyamide
B Dimension (in)
0.39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD25MA-BK
Zoro #
G7204239
UPC #
-
Country of Origin
Turkey

Dimensions

Thread Size
M25
B Dimension (in)
0.39
Maximum Knock Out Size (in)
1.083
Inside Body Diameter / Body Bore
0.739
A Dimension (in)
0.98
C Dimension (in)
1.3

Details

NEMA Rating
6
Item
Cord Grip,Blk,Polyamide,M25,.51-.70
Thread type
Metric
Connector Material
Polyamide
Bushing Holes
1
CSA Specification
115116
IP Rating
IP68
Minimum Operating Temperature (F)
-4
Min Cable Range over Jacket (in)
0.51
Maximum Operating Temperature (C)
80
Minimum Operating Temperature (C)
-20
Body Material
Polyamide
Clearance Hole (in)
1.083
Max Cable Range over Jacket (in)
0.7
Cable Range
.51 - .70
Bushing Material
Neoprene
Maximum Operating Temperature (F)
176
Select Color
Black
Cord Grip Type
Straight
UL Specification
E199260

Description

Cord Grip,Blk,Polyamide,M25,.51-.70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.