Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Blk, Polyamide, PG11, .19-.39

  • Mfr # RD11AA-BK

  • Zoro # G7204631


product price: $1.79
/ea
Sold in multiples of 47 for $84.13

Key Features

Cord Grip Type
Straight
Maximum Operating Temperature (C)
80
UL Specification
E199260
Maximum Operating Temperature (F)
176
Clearance Hole (in)
0.766
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD11AA-BK
Zoro #
G7204631
UPC #
-
Country of Origin
Turkey

Dimensions

A Dimension (in)
0.75
B Dimension (in)
0.32
Thread Size
PG11
Inside Body Diameter / Body Bore
0.526
Maximum Knock Out Size (in)
0.766
C Dimension (in)
0.87

Details

Item
Cord Grip,Blk,Polyamide,PG11,.19-.39
Cord Grip Type
Straight
Maximum Operating Temperature (C)
80
UL Specification
E199260
Maximum Operating Temperature (F)
176
Clearance Hole (in)
0.766
NEMA Rating
6
Cable Range
.19 - .39
Connector Material
Polyamide
Min Cable Range over Jacket (in)
0.19
Thread Type
PG
Bushing Holes
1
Water Pressure (PSI)
70
CSA Specification
115116
Bushing Material
Neoprene
Body Material
Polyamide
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
IP Rating
IP68
Select Color
Black
Max Cable Range over Jacket (in)
0.39

Description

Cord Grip,Blk,Polyamide,PG11,.19-.39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.