Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Blk, Polyamide PG13.5 .19-.35

  • Mfr # RD13AR-BK

  • Zoro # G7204570


product price: $1.99
/ea
Sold in multiples of 37 for $73.63

Key Features

Cord Grip Type
Straight
C Dimension (in)
0.94
Bushing Material
Neoprene
Bushing Holes
1
CSA Specification
115116
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD13AR-BK
Zoro #
G7204570
UPC #
-
Country of Origin
Turkey

Dimensions

C Dimension (in)
0.94
Thread Size
PG13.5
Maximum Knock Out Size (in)
0.883
B Dimension (in)
0.35
Inside Body Diameter / Body Bore
0.555
A Dimension (in)
0.83

Details

Item
Cord Grip,Blk,Polyamide PG13.5 .19-.35
Cord Grip Type
Straight
Bushing Material
Neoprene
Bushing Holes
1
CSA Specification
115116
Cable Range
.19 - .35
Select Color
Black
Water Pressure (PSI)
70
Maximum Operating Temperature (F)
176
Max Cable Range over Jacket (in)
0.35
Clearance Hole (in)
0.883
NEMA Rating
6
IP Rating
IP68
Maximum Operating Temperature (C)
80
Body Material
Polyamide
Connector Material
Polyamide
Minimum Operating Temperature (F)
-4
UL Specification
E199260
Thread Type
PG
Min Cable Range over Jacket (in)
0.19
Minimum Operating Temperature (C)
-20

Description

Cord Grip,Blk,Polyamide PG13.5 .19-.35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.