Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Blk, Polyamide PG13.5 .23-.47

  • Mfr # RD13AA-BK

  • Zoro # G7204473


product price: $1.79
/ea
Sold in multiples of 37 for $66.23

Key Features

Cord Grip Type
Straight
B Dimension (in)
0.35
IP Rating
IP68
Select Color
Black
Thread Type
PG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD13AA-BK
Zoro #
G7204473
UPC #
-
Country of Origin
Turkey

Dimensions

B Dimension (in)
0.35
C Dimension (in)
0.94
Inside Body Diameter / Body Bore
0.556
Maximum Knock Out Size (in)
0.883
A Dimension (in)
0.83
Thread Size
PG13.5

Details

Item
Cord Grip,Blk,Polyamide PG13.5 .23-.47
Cord Grip Type
Straight
IP Rating
IP68
Select Color
Black
Thread Type
PG
Water Pressure (PSI)
70
Clearance Hole (in)
0.883
Max Cable Range over Jacket (in)
0.47
CSA Specification
115116
Min Cable Range over Jacket (in)
0.23
Maximum Operating Temperature (C)
80
Cable Range
.23 - .47
UL Specification
E199260
Body Material
Polyamide
Minimum Operating Temperature (C)
-20
Connector Material
Polyamide
Maximum Operating Temperature (F)
176
Bushing Material
Neoprene
Bushing Holes
1
NEMA Rating
6
Minimum Operating Temperature (F)
-4

Description

Cord Grip,Blk,Polyamide PG13.5 .23-.47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.