Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Blk, Polyamide, PG21, .35-.63

  • Mfr # RD21AR-BK

  • Zoro # G7204519


product price: $2.39
/ea
Sold in multiples of 29 for $69.31

Key Features

Cord Grip Type
Straight
Water Pressure (PSI)
70
Thread Type
PG
NEMA Rating
6
Min Cable Range over Jacket (in)
0.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD21AR-BK
Zoro #
G7204519
UPC #
-
Country of Origin
Turkey

Dimensions

C Dimension (in)
1.3
A Dimension (in)
1.14
Inside Body Diameter / Body Bore
0.89
B Dimension (in)
0.43
Maximum Knock Out Size (in)
1.213
Thread Size
PG21

Details

Item
Cord Grip,Blk,Polyamide,PG21,.35-.63
Cord Grip Type
Straight
Water Pressure (PSI)
70
Thread Type
PG
NEMA Rating
6
Min Cable Range over Jacket (in)
0.35
Cable Range
.35 - .63
CSA Specification
115116
Body Material
Polyamide
Minimum Operating Temperature (F)
-4
Clearance Hole (in)
1.213
UL Specification
E199260
Maximum Operating Temperature (C)
80
Maximum Operating Temperature (F)
176
IP Rating
IP68
Max Cable Range over Jacket (in)
0.63
Connector Material
Polyamide
Bushing Holes
1
Minimum Operating Temperature (C)
-20
Bushing Material
Neoprene
Select Color
Black

Description

Cord Grip,Blk,Polyamide,PG21,.35-.63

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.