Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Blk, Polyamide, PG29, .70-.98

  • Mfr # RD29AA-BK

  • Zoro # G7204598


product price: $4.49
/ea
Sold in multiples of 15 for $67.35

Key Features

Cord Grip Type
Straight
Bushing Holes
1
NEMA Rating
6
B Dimension (in)
0.43
UL Specification
E199260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD29AA-BK
Zoro #
G7204598
UPC #
-
Country of Origin
Turkey

Dimensions

B Dimension (in)
0.43
Maximum Knock Out Size (in)
1.564
Thread Size
PG29
Inside Body Diameter / Body Bore
1.199
C Dimension (in)
1.65
A Dimension (in)
1.46

Details

Item
Cord Grip,Blk,Polyamide,PG29,.70-.98
Cord Grip Type
Straight
Bushing Holes
1
NEMA Rating
6
UL Specification
E199260
Bushing Material
Neoprene
Maximum Operating Temperature (C)
80
Max Cable Range over Jacket (in)
0.98
Clearance Hole (in)
1.564
IP Rating
IP68
Water Pressure (PSI)
70
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
Connector Material
Polyamide
Select Color
Black
Cable Range
.70 - .98
Thread Type
PG
Body Material
Polyamide
CSA Specification
115116
Min Cable Range over Jacket (in)
0.7

Description

Cord Grip,Blk,Polyamide,PG29,.70-.98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.