Zoro Homepage

Cord Grip, EMC, Brass, 1, .63-.98

  • Mfr # BRN4E29

  • Zoro # G7205033


product price: $73.69
/ea
Sold in multiples of 2 for $147.38

Key Features

Cord Grip Type
Straight
Minimum Operating Temperature (C)
-20
Body Material
Brass
Clearance Hole (in)
1.575
Cable Range
.63 - .98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRN4E29
Zoro #
G7205033
UPC #
-
Country of Origin
Turkey

Dimensions

B Dimension (in)
0.787
Thread Size
1
C Dimension (in)
1.57
Maximum Knock Out Size (in)
1.406
A Dimension (in)
1.315

Details

Item
Cord Grip,EMC,Brass,1,.63-.98
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-20
Body Material
Brass
Clearance Hole (in)
1.575
Cable Range
.63 - .98
Bushing Holes
1
Thread Type
NPT
IP Rating
IP68 - 5 Bar
Maximum Operating Temperature (C)
100
Bushing Material
Neoprene
Minimum Operating Temperature (F)
-4
Min Cable Range over Jacket (in)
0.63
Plating Color
Natural
Plating Type
Nickel
Max Cable Range over Jacket (in)
0.98
Maximum Operating Temperature (F)
212
Connector Material
Brass

Description

Cord Grip,EMC,Brass,1,.63-.98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.