Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, EMC, Brass, 1/2", .295-.551

  • Mfr # BRN4E13S

  • Zoro # G7204920


product price: $32.19
/ea
Sold in multiples of 2 for $64.38

Key Features

Cord Grip Type
Straight
A Dimension (in)
0.84
Maximum Knock Out Size (in)
0.906
Body Material
Brass
Minimum Operating Temperature (C)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRN4E13S
Zoro #
G7204920
UPC #
-
Country of Origin
Turkey

Dimensions

A Dimension (in)
0.84
Maximum Knock Out Size (in)
0.906
C Dimension (in)
0.86
Thread Size
44928
B Dimension (in)
0.591

Details

Item
Cord Grip,EMC,Brass,1/2",.295-.551
Cord Grip Type
Straight
Body Material
Brass
Minimum Operating Temperature (C)
-20
Thread Type
NPT
Max Cable Range over Jacket (in)
0.551
Min Cable Range over Jacket (in)
0.295
Connector Material
Brass
IP Rating
IP68 - 5 Bar
Bushing Holes
1
Plating Type
Nickel
Minimum Operating Temperature (F)
-4
Bushing Material
Neoprene
Maximum Operating Temperature (C)
100
Clearance Hole (in)
0.866
Cable Range
.295 - .551
Plating Color
Natural
Maximum Operating Temperature (F)
212

Description

Cord Grip,EMC,Brass,1/2 In.,.295-.551

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.