Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, EMC, Brass, M16, .197-.394

  • Mfr # BRM4E16

  • Zoro # G7204902


product price: $21.99
/ea
Sold in multiples of 3 for $65.97

Key Features

Cord Grip Type
Straight
C Dimension (in)
0.78
Maximum Operating Temperature (F)
212
Maximum Knock Out Size (in)
0.664
Minimum Operating Temperature (F)
-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRM4E16
Zoro #
G7204902
UPC #
-
Country of Origin
Turkey

Dimensions

C Dimension (in)
0.78
Maximum Knock Out Size (in)
0.664
A Dimension (in)
0.63
Thread Size
M16
B Dimension (in)
0.236

Details

Item
Cord Grip,EMC,Brass,M16,.197-.394
Cord Grip Type
Straight
Maximum Operating Temperature (F)
212
Minimum Operating Temperature (F)
-4
Cable Range
.197 - .394
Max Cable Range over Jacket (in)
0.394
Min Cable Range over Jacket (in)
0.197
Bushing Holes
1
Plating Color
Natural
Body Material
Brass
Clearance Hole (in)
0.787
UL Specification
E199260
Thread Type
Metric
Connector Material
Brass
Bushing Material
Neoprene
Maximum Operating Temperature (C)
100
Plating Type
Nickel
Minimum Operating Temperature (C)
-20
IP Rating
IP68 - 5 Bar

Description

Cord Grip,EMC,Brass,M16,.197-.394

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.