Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, EMC, Brass, M20, .295-.551

  • Mfr # BRM4E20

  • Zoro # G7204948


product price: $25.69
/ea
Sold in multiples of 3 for $77.07

Key Features

Cord Grip Type
Straight
Bushing Holes
1
Maximum Operating Temperature (C)
100
Plating Type
Nickel
Clearance Hole (in)
0.945
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRM4E20
Zoro #
G7204948
UPC #
-
Country of Origin
Turkey

Dimensions

C Dimension (in)
0.94
B Dimension (in)
0.315
Thread Size
M20
Maximum Knock Out Size (in)
0.867
A Dimension (in)
0.79

Details

Item
Cord Grip,EMC,Brass,M20,.295-.551
Cord Grip Type
Straight
Bushing Holes
1
Maximum Operating Temperature (C)
100
Plating Type
Nickel
Clearance Hole (in)
0.945
Bushing Material
Neoprene
UL Specification
E199260
Maximum Operating Temperature (F)
212
Body Material
Brass
Cable Range
.295 - .551
Connector Material
Brass
Plating Color
Natural
Min Cable Range over Jacket (in)
0.295
IP Rating
IP68 - 5 Bar
Max Cable Range over Jacket (in)
0.551
Minimum Operating Temperature (C)
-20
Minimum Operating Temperature (F)
-4
Thread Type
Metric

Description

Cord Grip,EMC,Brass,M20,.295-.551

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.