Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, EMC, Brass, M25, .39-.71

  • Mfr # BRM4E25

  • Zoro # G7204893


product price: $34.39
/ea
Sold in multiples of 2 for $68.78

Key Features

Cord Grip Type
Straight
Bushing Holes
1
A Dimension (in)
1
Connector Material
Brass
Thread Size
M25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRM4E25
Zoro #
G7204893
UPC #
-
Country of Origin
Turkey

Dimensions

A Dimension (in)
1
Thread Size
M25
C Dimension (in)
1.18
B Dimension (in)
0.315
Maximum Knock Out Size (in)
1.083

Details

Item
Cord Grip,EMC,Brass,M25,.39-.71
Cord Grip Type
Straight
Bushing Holes
1
Connector Material
Brass
IP Rating
IP68 - 5 Bar
Thread Type
Metric
Clearance Hole (in)
1.181
Plating Type
Nickel
Min Cable Range over Jacket (in)
0.39
Max Cable Range over Jacket (in)
0.71
Minimum Operating Temperature (F)
-4
Bushing Material
Neoprene
Body Material
Brass
Minimum Operating Temperature (C)
-20
Plating Color
Natural
Maximum Operating Temperature (C)
100
Maximum Operating Temperature (F)
212
UL Specification
E199260
Cable Range
.39 - .71

Description

Cord Grip,EMC,Brass,M25,.39-.71

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.