Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Festoon Cable, 1", .75x.25

  • Mfr # RSF-3002

  • Zoro # G7210091


product price: $13.49
/ea
Sold in multiples of 7 for $94.43

Key Features

Conduit Size
1
Cord Grip Type
Straight
Maximum Knock Out Size (in)
1.406
Maximum Operating Temperature (C)
121
Thread Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSF-3002
Zoro #
G7210091
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1
Maximum Knock Out Size (in)
1.406
Thread Size
1
E Dimension (in)
1.72
A Dimension (in)
0.99
B Dimension (in)
0.62
Inside Body Diameter / Body Bore
0.99
Form Size
4
C Dimension (in)
1.46
D Dimension (in)
1.44

Details

Item
Cord Grip,Festoon Cable,1",.75x.25
Cord Grip Type
Straight
Maximum Operating Temperature (C)
121
Maximum Operating Temperature (F)
250
Bushing Material
Neoprene
Minimum Operating Temperature (F)
-40
Flammability Rating
UL 94V-2
Connector Material
Aluminum
Bushing Holes
1
Clearance Hole (in)
1.406
Thread Type
NPT
Minimum Operating Temperature (C)
-40
Max Cable Range over Jacket (in)
0.75
Min Cable Range over Jacket (in)
0.25
Body Material
Aluminum

Description

Cord Grip,Festoon Cable,1 In.,.75x.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.