Zoro Homepage

Cord Grip, Flat 1-1/2", 2 Holes 1.24x.24

  • Mfr # RSF-5005

  • Zoro # G7210259


product price: $25.19
/ea
Sold in multiples of 3 for $75.57

Key Features

Conduit Size
1.5
Cord Grip Type
Straight
Maximum Operating Temperature (C)
121
Thread Type
NPT
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSF-5005
Zoro #
G7210259
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1.5
Thread Size
1.5
Maximum Knock Out Size (in)
2.016
D Dimension (in)
2.25
B Dimension (in)
0.69
A Dimension (in)
1.43
Form Size
5
Inside Body Diameter / Body Bore
1.438
C Dimension (in)
1.84
E Dimension (in)
2.47

Details

Item
Cord Grip,Flat 1-1/2",2 Holes 1.24x.24
Cord Grip Type
Straight
Maximum Operating Temperature (C)
121
Thread Type
NPT
Body Material
Aluminum
Bushing Holes
2
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (F)
250
Min Cable Range over Jacket (in)
0.24
Bushing Material
Neoprene
Clearance Hole (in)
2.016
Min Cable Range over Jacket (in) 2
0.24
Max Cable Range over Jacket (in)
1.24
Connector Material
Aluminum
Minimum Operating Temperature (F)
-40
Flammability Rating
UL 94V-2

Description

Cord Grip,Flat 1-1/2 In.,2 Holes 1.24x.24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.