Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Flat 1-1/4", 2 Holes 1.13x.22

  • Mfr # RSF-4006

  • Zoro # G7210073


product price: $24.19
/ea
Sold in multiples of 4 for $96.76

Key Features

Conduit Size
1.25
Cord Grip Type
Straight
Bushing Holes
2
Min Cable Range over Jacket (in) 2
0.22
Minimum Operating Temperature (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSF-4006
Zoro #
G7210073
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1.25
Maximum Knock Out Size (in)
1.766
Thread Size
1.25
A Dimension (in)
1.32
Inside Body Diameter / Body Bore
1.325
B Dimension (in)
0.69
C Dimension (in)
1.8
Form Size
5
D Dimension (in)
2
E Dimension (in)
2

Details

Item
Cord Grip,Flat 1-1/4",2 Holes 1.13x.22
Cord Grip Type
Straight
Bushing Holes
2
Min Cable Range over Jacket (in) 2
0.22
Minimum Operating Temperature (F)
-40
Minimum Operating Temperature (C)
-40
Connector Material
Aluminum
Maximum Operating Temperature (F)
250
Maximum Operating Temperature (C)
121
Max Cable Range over Jacket (in) 2
1.13
Clearance Hole (in)
1.766
Thread Type
NPT
Body Material
Aluminum
Bushing Material
Neoprene
Max Cable Range over Jacket (in)
1.13
Flammability Rating
UL 94V-2
Min Cable Range over Jacket (in)
0.22

Description

Cord Grip,Flat 1-1/4 In.,2 Holes 1.13x.22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.