Zoro Homepage

Cord Grip, Flat 1-1/4" 2 Holes 1.24x.24

  • Mfr # RSF-4005

  • Zoro # G7210189


product price: $27.19
/ea
Sold in multiples of 4 for $108.76

Key Features

Conduit Size
1.25
Cord Grip Type
Straight
Connector Material
Aluminum
Max Cable Range over Jacket (in)
1.24
Flammability Rating
UL 94V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSF-4005
Zoro #
G7210189
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1.25
A Dimension (in)
1.32
Inside Body Diameter / Body Bore
1.325
D Dimension (in)
2
B Dimension (in)
0.69
C Dimension (in)
1.8
E Dimension (in)
2
Form Size
5
Thread Size
1.25
Maximum Knock Out Size (in)
1.766

Description

Cord Grip,Flat 1-1/4 In. 2 Holes 1.24x.24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.