Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Flat, 2", 1.5x.469 1.125x.265

  • Mfr # RSF-6010

  • Zoro # G7210441


product price: $41.39
/ea
Sold in multiples of 2 for $82.78

Key Features

Conduit Size
2
Cord Grip Type
Straight
C Dimension (in)
2.39
Max Cable Range over Jacket (in)
1.5
Bushing Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSF-6010
Zoro #
G7210441
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
2
C Dimension (in)
2.39
E Dimension (in)
2.97
Inside Body Diameter / Body Bore
2.03
D Dimension (in)
2.83
A Dimension (in)
2
Thread Size
2
Form Size
6
B Dimension (in)
0.8
Maximum Knock Out Size (in)
2.5

Details

Item
Cord Grip,Flat,2",1.5x.469 1.125x.265
Cord Grip Type
Straight
Max Cable Range over Jacket (in)
1.5
Bushing Material
Neoprene
Flammability Rating
UL 94V-2
Body Material
Aluminum
Clearance Hole (in)
2.5
Min Cable Range over Jacket (in)
0.625
Maximum Operating Temperature (C)
121
Min Cable Range over Jacket (in) 2
0.265
Minimum Operating Temperature (F)
-40
Max Cable Range over Jacket (in) 2
1.125
Connector Material
Aluminum
Thread Type
NPT
Bushing Holes
2
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (C)
-40

Description

Cord Grip,Flat,2 In.,1.5x.469 1.125x.265

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.