Zoro Homepage

Cord Grip, Flat Cable, 1-1/2", 1.50x.469

  • Mfr # RSF-5013

  • Zoro # G7210469


product price: $29.29
/ea
Sold in multiples of 3 for $87.87

Key Features

Conduit Size
1.5
Cord Grip Type
Straight
C Dimension (in)
1.84
Bushing Material
Neoprene
Minimum Operating Temperature (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSF-5013
Zoro #
G7210469
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1.5
C Dimension (in)
1.84
A Dimension (in)
1.43
Inside Body Diameter / Body Bore
1.438
D Dimension (in)
2.25
Maximum Knock Out Size (in)
2.016
E Dimension (in)
2.47
Thread Size
1.5
B Dimension (in)
0.69
Form Size
5

Description

Cord Grip,Flat Cable,1-1/2 In.,1.50x.469

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.