Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Flat Cable, 1-1/4", 1.19x.35

  • Mfr # RSF-4001

  • Zoro # G7210137


product price: $27.69
/ea
Sold in multiples of 4 for $110.76

Key Features

Conduit Size
1.25
Cord Grip Type
Straight
Bushing Holes
1
Thread Size
1.25
Maximum Operating Temperature (C)
121
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSF-4001
Zoro #
G7210137
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1.25
Thread Size
1.25
A Dimension (in)
1.32
Maximum Knock Out Size (in)
1.766
B Dimension (in)
0.69
Form Size
5
D Dimension (in)
2
E Dimension (in)
2
C Dimension (in)
1.8
Inside Body Diameter / Body Bore
1.325

Details

Item
Cord Grip,Flat Cable,1-1/4",1.19x.35
Cord Grip Type
Straight
Bushing Holes
1
Maximum Operating Temperature (C)
121
Bushing Material
Neoprene
Clearance Hole (in)
1.766
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (F)
250
Thread Type
NPT
Minimum Operating Temperature (F)
-40
Min Cable Range over Jacket (in)
0.35
Connector Material
Aluminum
Flammability Rating
UL 94V-2
Max Cable Range over Jacket (in)
1.19
Body Material
Aluminum

Description

Cord Grip,Flat Cable,1-1/4 In.,1.19x.35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.