Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22

  • Mfr # RSF-6006

  • Zoro # G7210362


product price: $41.79
/ea
Sold in multiples of 2 for $83.58

Key Features

Conduit Size
2
Cord Grip Type
Straight
Minimum Operating Temperature (F)
-40
C Dimension (in)
2.39
Min Cable Range over Jacket (in) 2
0.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSF-6006
Zoro #
G7210362
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
2
C Dimension (in)
2.39
Form Size
6
A Dimension (in)
2
D Dimension (in)
2.83
Inside Body Diameter / Body Bore
2.03
B Dimension (in)
0.8
Thread Size
2
E Dimension (in)
2.97
Maximum Knock Out Size (in)
2.5

Details

Item
Cord Grip,Flat Cable,2",2 Holes,1.65x.22
Cord Grip Type
Straight
Minimum Operating Temperature (F)
-40
Min Cable Range over Jacket (in) 2
0.22
Max Cable Range over Jacket (in) 2
1.65
Bushing Material
Neoprene
Min Cable Range over Jacket (in)
0.22
Max Cable Range over Jacket (in)
1.65
Clearance Hole (in)
2.5
Minimum Operating Temperature (C)
-40
Maximum Operating Temperature (C)
121
Bushing Holes
2
Flammability Rating
UL 94V-2
Connector Material
Aluminum
Body Material
Aluminum
Maximum Operating Temperature (F)
250
Thread Type
NPT

Description

Cord Grip,Flat Cable,2 In.,2 Holes,1.65x.22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.