Zoro Homepage

Cord Grip, Gray, Polyamide 1/2", .27-.47

  • Mfr # RD09NR-BK

  • Zoro # G7204309


product price: $1.49
/ea
Sold in multiples of 49 for $73.01

Key Features

Conduit Size
44993
Cord Grip Type
Straight
Maximum Operating Temperature (C)
80
Minimum Operating Temperature (F)
-4
C Dimension (in)
0.87
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD09NR-BK
Zoro #
G7204309
UPC #
-
Country of Origin
Turkey

Dimensions

Conduit Size
44993
C Dimension (in)
0.87
Inside Body Diameter / Body Bore
0.421
Maximum Knock Out Size (in)
0.701
B Dimension (in)
0.59
A Dimension (in)
0.67
Thread Size
44993

Details

Item
Cord Grip,Gray,Polyamide 1/2",.27-.47
Cord Grip Type
Straight
Maximum Operating Temperature (C)
80
Minimum Operating Temperature (F)
-4
Select Color
Black
UL Specification
E199260
Bushing Holes
1
Min Cable Range over Jacket (in)
0.11
IP Rating
IP68
CSA Specification
115116
Minimum Operating Temperature (C)
-20
Clearance Hole (in)
0.701
Thread Type
NPT
NEMA Rating
6
Maximum Operating Temperature (F)
176
Connector Material
Polyamide
Bushing Material
Neoprene
Body Material
Polyamide
Cable Range
.11 - .28
Max Cable Range over Jacket (in)
0.28

Description

Cord Grip,Gray,Polyamide 1/2 In.,.27-.47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.