Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Gray, Polyamide 3/8", .11-.28

  • Mfr # RD13NR-GY

  • Zoro # G7204351


product price: $1.99
/ea
Sold in multiples of 37 for $73.63

Key Features

Cord Grip Type
Straight
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
Inside Body Diameter / Body Bore
0.541
Thread Size
44928
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD13NR-GY
Zoro #
G7204351
UPC #
-
Country of Origin
Turkey

Dimensions

Inside Body Diameter / Body Bore
0.541
Thread Size
44928
A Dimension (in)
0.86
C Dimension (in)
0.94
Maximum Knock Out Size (in)
0.906
B Dimension (in)
0.59

Details

Item
Cord Grip,Gray,Polyamide 3/8",.11-.28
Cord Grip Type
Straight
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
Max Cable Range over Jacket (in)
0.35
CSA Specification
115116
Maximum Operating Temperature (C)
80
NEMA Rating
6
Connector Material
Polyamide
Body Material
Polyamide
Select Color
Gray
Min Cable Range over Jacket (in)
0.19
Clearance Hole (in)
0.906
IP Rating
IP68
Maximum Operating Temperature (F)
176
Thread Type
NPT
Bushing Material
Neoprene
Cable Range
.19 - .35
Bushing Holes
1
UL Specification
E199260

Description

Cord Grip,Gray,Polyamide 3/8 In.,.11-.28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.