Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Gry, Polyamide, M20, .39-.55

  • Mfr # RD20MA-GY

  • Zoro # G7204099


product price: $2.49
/ea
Sold in multiples of 32 for $79.68

Key Features

Thread Size
M20
NEMA Rating
6
Maximum Knock Out Size (in)
0.867
Thread type
Metric
Inside Body Diameter / Body Bore
0.568
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD20MA-GY
Zoro #
G7204099
UPC #
-
Country of Origin
Turkey

Dimensions

Thread Size
M20
Maximum Knock Out Size (in)
0.867
Inside Body Diameter / Body Bore
0.568
B Dimension (in)
0.39
A Dimension (in)
0.79
C Dimension (in)
0.94

Details

NEMA Rating
6
Item
Cord Grip,Gry,Polyamide,M20,.39-.55
Thread type
Metric
Bushing Material
Neoprene
Maximum Operating Temperature (F)
176
Minimum Operating Temperature (C)
-20
Bushing Holes
1
CSA Specification
115116
Min Cable Range over Jacket (in)
0.39
IP Rating
IP68
Max Cable Range over Jacket (in)
0.55
Cable Range
.39 - .55
Clearance Hole (in)
0.867
Minimum Operating Temperature (F)
-4
Cord Grip Type
Straight
Connector Material
Polyamide
Select Color
Gray
Body Material
Polyamide
Maximum Operating Temperature (C)
80
UL Specification
E199260

Description

Cord Grip,Gry,Polyamide,M20,.39-.55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.