Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Gry, Polyamide, M32, .63-.98

  • Mfr # RD32MA-GY

  • Zoro # G7204211


product price: $5.19
/ea
Sold in multiples of 12 for $62.28

Key Features

Cord Grip Type
Straight
Thread Type
Metric
Inside Body Diameter / Body Bore
1.033
Body Material
Polyamide
Max Cable Range over Jacket (in)
0.98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD32MA-GY
Zoro #
G7204211
UPC #
-
Country of Origin
Turkey

Dimensions

Inside Body Diameter / Body Bore
1.033
Maximum Knock Out Size (in)
1.367
Thread Size
M32
A Dimension (in)
1.25
B Dimension (in)
0.7
C Dimension (in)
1.65

Details

Item
Cord Grip,Gry,Polyamide,M32,.63-.98
Cord Grip Type
Straight
Thread Type
Metric
Body Material
Polyamide
Max Cable Range over Jacket (in)
0.98
IP Rating
IP68
NEMA Rating
6
Minimum Operating Temperature (C)
-20
Clearance Hole (in)
1.367
Maximum Operating Temperature (F)
176
Select Color
Gray
Cable Range
.63 - .98
Min Cable Range over Jacket (in)
0.63
Bushing Holes
1
Minimum Operating Temperature (F)
-4
Bushing Material
Neoprene
Maximum Operating Temperature (C)
80
UL Specification
E199260
CSA Specification
115116
Connector Material
Polyamide

Description

Cord Grip,Gry,Polyamide,M32,.63-.98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.