Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Gry, Polyamide, PG09, .15-.32

  • Mfr # RD09AA-GY

  • Zoro # G7204333


product price: $1.49
/ea
Sold in multiples of 49 for $73.01

Key Features

Cord Grip Type
Straight
Minimum Operating Temperature (C)
-20
B Dimension (in)
0.32
Bushing Material
Neoprene
Select Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RD09AA-GY
Zoro #
G7204333
UPC #
-
Country of Origin
Turkey

Dimensions

B Dimension (in)
0.32
Inside Body Diameter / Body Bore
0.391
Maximum Knock Out Size (in)
0.637
C Dimension (in)
0.75
Thread Size
PG9
A Dimension (in)
0.63

Details

Item
Cord Grip,Gry,Polyamide,PG09,.15-.32
Cord Grip Type
Straight
Minimum Operating Temperature (C)
-20
Bushing Material
Neoprene
Select Color
Gray
Min Cable Range over Jacket (in)
0.15
CSA Specification
115116
Cable Range
.15 - .32
Connector Material
Polyamide
Maximum Operating Temperature (C)
80
Bushing Holes
1
Clearance Hole (in)
0.637
UL Specification
E199260
NEMA Rating
6
Max Cable Range over Jacket (in)
0.32
IP Rating
IP68
Body Material
Polyamide
Maximum Operating Temperature (F)
176
Water Pressure (PSI)
70
Thread Type
PG
Minimum Operating Temperature (F)
-4

Description

Cord Grip,Gry,Polyamide,PG09,.15-.32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.