Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip Gry, Polyamide PG13.5, .23-.47

  • Mfr # RD13AA-GY

  • Zoro # G7204640


product price: $1.79
/ea
Sold in multiples of 37 for $66.23

Key Features

Cord Grip Type
Straight
Water Pressure (PSI)
70
IP Rating
IP68
Thread Type
PG
C Dimension (in)
0.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD13AA-GY
Zoro #
G7204640
UPC #
-
Country of Origin
Turkey

Dimensions

C Dimension (in)
0.94
B Dimension (in)
0.35
Maximum Knock Out Size (in)
0.883
Inside Body Diameter / Body Bore
0.556
A Dimension (in)
0.83
Thread Size
PG13.5

Details

Item
Cord Grip Gry,Polyamide PG13.5,.23-.47
Cord Grip Type
Straight
Water Pressure (PSI)
70
IP Rating
IP68
Thread Type
PG
NEMA Rating
6
UL Specification
E199260
Min Cable Range over Jacket (in)
0.23
Select Color
Gray
Bushing Holes
1
Minimum Operating Temperature (C)
-20
Clearance Hole (in)
0.883
Bushing Material
Neoprene
Minimum Operating Temperature (F)
-4
Connector Material
Polyamide
Maximum Operating Temperature (F)
176
Body Material
Polyamide
Cable Range
.23 - .47
Maximum Operating Temperature (C)
80
CSA Specification
115116
Max Cable Range over Jacket (in)
0.47

Description

Cord Grip Gry,Polyamide PG13.5,.23-.47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.