Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Gry, Polyamide, PG21, .35-.63

  • Mfr # RD21AR-GY

  • Zoro # G7204589


product price: $2.39
/ea
Sold in multiples of 29 for $69.31

Key Features

Cord Grip Type
Straight
C Dimension (in)
1.3
Maximum Knock Out Size (in)
1.213
Cable Range
.35 - .63
Water Pressure (PSI)
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD21AR-GY
Zoro #
G7204589
UPC #
-
Country of Origin
Turkey

Dimensions

C Dimension (in)
1.3
Maximum Knock Out Size (in)
1.213
Thread Size
PG21
B Dimension (in)
0.43
A Dimension (in)
1.14
Inside Body Diameter / Body Bore
0.89

Details

Item
Cord Grip,Gry,Polyamide,PG21,.35-.63
Cord Grip Type
Straight
Cable Range
.35 - .63
Water Pressure (PSI)
70
UL Specification
E199260
Thread Type
PG
Connector Material
Polyamide
Min Cable Range over Jacket (in)
0.35
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (C)
80
Bushing Holes
1
CSA Specification
115116
Minimum Operating Temperature (F)
-4
Max Cable Range over Jacket (in)
0.63
Clearance Hole (in)
1.213
Maximum Operating Temperature (F)
176
IP Rating
IP68
Bushing Material
Neoprene
Body Material
Polyamide
Select Color
Gray
NEMA Rating
6

Description

Cord Grip,Gry,Polyamide,PG21,.35-.63

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.