Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Gry, Polyamide, PG29, .47-.79

  • Mfr # RD29AR-GY

  • Zoro # G7204738


product price: $3.99
/ea
Sold in multiples of 15 for $59.85

Key Features

Cord Grip Type
Straight
Water Pressure (PSI)
70
Thread Type
PG
A Dimension (in)
1.46
Bushing Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RD29AR-GY
Zoro #
G7204738
UPC #
-
Country of Origin
Turkey

Dimensions

A Dimension (in)
1.46
Thread Size
PG29
Maximum Knock Out Size (in)
1.564
Inside Body Diameter / Body Bore
1.198
B Dimension (in)
0.43
C Dimension (in)
1.65

Details

Item
Cord Grip,Gry,Polyamide,PG29,.47-.79
Cord Grip Type
Straight
Water Pressure (PSI)
70
Thread Type
PG
Bushing Holes
1
NEMA Rating
6
Cable Range
.47 - .79
IP Rating
IP68
Minimum Operating Temperature (C)
-20
Body Material
Polyamide
CSA Specification
115116
Max Cable Range over Jacket (in)
0.79
Connector Material
Polyamide
Bushing Material
Neoprene
Maximum Operating Temperature (F)
176
Select Color
Gray
Min Cable Range over Jacket (in)
0.47
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (C)
80
Clearance Hole (in)
1.564
UL Specification
E199260

Description

Cord Grip,Gry,Polyamide,PG29,.47-.79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.