Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Gry, Polyamide, PG29, .70-.98

  • Mfr # RD29AA-GY

  • Zoro # G7204613


product price: $3.99
/ea
Sold in multiples of 15 for $59.85

Key Features

Cord Grip Type
Straight
Water Pressure (PSI)
70
Thread Size
PG29
Bushing Material
Neoprene
CSA Specification
115116
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RD29AA-GY
Zoro #
G7204613
UPC #
-
Country of Origin
Turkey

Dimensions

Thread Size
PG29
Inside Body Diameter / Body Bore
1.199
C Dimension (in)
1.65
A Dimension (in)
1.46
B Dimension (in)
0.43
Maximum Knock Out Size (in)
1.564

Details

Item
Cord Grip,Gry,Polyamide,PG29,.70-.98
Cord Grip Type
Straight
Water Pressure (PSI)
70
Bushing Material
Neoprene
CSA Specification
115116
Body Material
Polyamide
Min Cable Range over Jacket (in)
0.7
Clearance Hole (in)
1.564
NEMA Rating
6
UL Specification
E199260
Select Color
Gray
Thread Type
PG
Maximum Operating Temperature (F)
176
Cable Range
.70 - .98
Bushing Holes
1
Maximum Operating Temperature (C)
80
Minimum Operating Temperature (C)
-20
Minimum Operating Temperature (F)
-4
Connector Material
Polyamide
IP Rating
IP68
Max Cable Range over Jacket (in)
0.98

Description

Cord Grip,Gry,Polyamide,PG29,.70-.98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.