Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Int Thr, 1-1/4 1.125-1.25 Msh

  • Mfr # RSRF-420-E

  • Zoro # G7197823


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
Clearance Hole (in)
1.766
Max Cable Range over Jacket (in)
1.25
Maximum Knock Out Size (in)
1.766
Cable Range
1.125 - 1.250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRF-420-E
Zoro #
G7197823
UPC #
-
Country of Origin
United States

Dimensions

Maximum Knock Out Size (in)
1.766
Thread Size
1.25
E Dimension (in)
2.25
Conduit Size
1.25
D Dimension (in)
2.75
Form Size
5
F Dimension (in)
2.55
Inside Body Diameter / Body Bore
1.442

Details

Item
Cord Grip,Int Thr,1-1/4 1.125-1.25 Msh
Cord Grip Type
Straight
Clearance Hole (in)
1.766
Max Cable Range over Jacket (in)
1.25
Cable Range
1.125 - 1.250
Flammability Rating
UL 94HB
Bushing Holes
1
Minimum Operating Temperature (C)
-40
Hazardous Class/Division
Class 1, Div 2"
UL Specification
E53599
CSA Specification
28985
Minimum Operating Temperature (F)
-40
Maximum Operating Temperature (C)
121
Bushing Material
Neoprene
Thread Type
NPT
Body Material
Aluminum
Min Cable Range over Jacket (in)
1.125
Connector Material
Aluminum
Maximum Operating Temperature (F)
250

Description

Cord Grip,Int Thr,1-1/4 1.125-1.25 Msh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.