Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Int Thrd, 1-1/4", 1.00-1.125

  • Mfr # RSRF-418

  • Zoro # G7197467


product price: $22.49
/ea
Sold in multiples of 4 for $89.96

Key Features

Conduit Size
1.25
Cord Grip Type
Straight
Connector Material
Aluminum
Bushing Material
Neoprene
F Dimension (in)
2.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRF-418
Zoro #
G7197467
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1.25
F Dimension (in)
2.55
Form Size
5
Inside Body Diameter / Body Bore
1.442
E Dimension (in)
2.25
Thread Size
1.25
Maximum Knock Out Size (in)
1.766
D Dimension (in)
2.75

Details

Item
Cord Grip,Int Thrd,1-1/4",1.00-1.125
Cord Grip Type
Straight
Connector Material
Aluminum
Bushing Material
Neoprene
Hazardous Class/Division
Class 1, Div 2"
Maximum Operating Temperature (C)
121
Thread Type
NPT
Minimum Operating Temperature (F)
-40
Clearance Hole (in)
1.766
CSA Specification
28985
UL Specification
E53599
Body Material
Aluminum
Min Cable Range over Jacket (in)
1
Maximum Operating Temperature (F)
250
Cable Range
1.00 - 1.125
Minimum Operating Temperature (C)
-40
Flammability Rating
UL 94V-2
Max Cable Range over Jacket (in)
1.125
Bushing Holes
1

Description

Cord Grip,Int Thrd,1-1/4 In.,1.00-1.125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.