Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Int Thrd, 1", .500-.562, Mesh

  • Mfr # RSRF-309-E

  • Zoro # G7197640


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
Conduit Size
1
Thread Type
NPT
Hazardous Class/Division
Class 1, Div 2"
Min Cable Range over Jacket (in)
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRF-309-E
Zoro #
G7197640
UPC #
-
Country of Origin
United States

Dimensions

Conduit Size
1
Maximum Knock Out Size (in)
1.406
D Dimension (in)
2.25
E Dimension (in)
1.63
Inside Body Diameter / Body Bore
1
Form Size
4
F Dimension (in)
1.7
Thread Size
1

Details

Item
Cord Grip,Int Thrd,1",.500-.562,Mesh
Cord Grip Type
Straight
Thread Type
NPT
Hazardous Class/Division
Class 1, Div 2"
Min Cable Range over Jacket (in)
0.5
CSA Specification
28985
Minimum Operating Temperature (C)
-40
Clearance Hole (in)
1.406
Minimum Operating Temperature (F)
-40
Bushing Material
Neoprene
Max Cable Range over Jacket (in)
0.562
Cable Range
.500 - .562
Flammability Rating
UL 94HB
UL Specification
E53599
Connector Material
Aluminum
Maximum Operating Temperature (C)
121
Bushing Holes
1
Maximum Operating Temperature (F)
250
Body Material
Aluminum

Description

Cord Grip,Int Thrd,1 In.,.500-.562,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.