Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Int Thrd, 1", .688-.812, Mesh

  • Mfr # RSRF-313-E

  • Zoro # G7197598


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Cord Grip Type
Straight
Connector Material
Aluminum
Min Cable Range over Jacket (in)
0.688
Flammability Rating
UL 94HB
Bushing Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSRF-313-E
Zoro #
G7197598
UPC #
-
Country of Origin
United States

Dimensions

Inside Body Diameter / Body Bore
1
E Dimension (in)
1.63
Conduit Size
1
D Dimension (in)
2.25
F Dimension (in)
1.7
Maximum Knock Out Size (in)
1.406
Form Size
4
Thread Size
1

Details

Item
Cord Grip,Int Thrd,1",.688-.812,Mesh
Cord Grip Type
Straight
Connector Material
Aluminum
Min Cable Range over Jacket (in)
0.688
Flammability Rating
UL 94HB
Bushing Material
Neoprene
Maximum Operating Temperature (F)
250
Minimum Operating Temperature (C)
-40
Cable Range
.688 - .812
Thread Type
NPT
Minimum Operating Temperature (F)
-40
Hazardous Class/Division
Class 1, Div 2"
UL Specification
E53599
Maximum Operating Temperature (C)
121
CSA Specification
28985
Clearance Hole (in)
1.406
Body Material
Aluminum
Max Cable Range over Jacket (in)
0.812
Bushing Holes
1

Description

Cord Grip,Int Thrd,1 In.,.688-.812,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.