Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Grip, Int Thrd, 1/2", .188-.250, Mesh

  • Mfr # RSRF-104-E

  • Zoro # G7197552


product price: $48.79
/ea
Sold in multiples of 2 for $97.58

Key Features

Cord Grip Type
Straight
Body Material
Aluminum
F Dimension (in)
1.33
Flammability Rating
UL 94HB
Clearance Hole (in)
0.906
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSRF-104-E
Zoro #
G7197552
UPC #
-
Country of Origin
United States

Dimensions

F Dimension (in)
1.33
D Dimension (in)
1.75
Conduit Size
44928
Thread Size
44928
E Dimension (in)
1.12
Form Size
2
Inside Body Diameter / Body Bore
0.61
Maximum Knock Out Size (in)
0.906

Details

Item
Cord Grip,Int Thrd,1/2",.188-.250,Mesh
Cord Grip Type
Straight
Body Material
Aluminum
Flammability Rating
UL 94HB
Clearance Hole (in)
0.906
Bushing Holes
1
Maximum Operating Temperature (C)
121
Connector Material
Aluminum
Hazardous Class/Division
Class 1, Div 2"
Minimum Operating Temperature (C)
-40
Minimum Operating Temperature (F)
-40
CSA Specification
28985
Maximum Operating Temperature (F)
250
Thread Type
NPT
Min Cable Range over Jacket (in)
0.188
Cable Range
.188 - .250
Bushing Material
Neoprene
Max Cable Range over Jacket (in)
0.25
UL Specification
E53599

Description

Cord Grip,Int Thrd,1/2 In.,.188-.250,Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.